Franke Consumer Products Farm House Deck Mount Soap Dispenser in Polished Chrome

FSD6000

Manufacturer Part #: SD6000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The dispenser refills from above, eliminating the need to remove the dispenser from the counter
  • 12-oz container for hand soap, detergent or lotion
  • Designed to match the Farm House line of kitchen faucets
  • 1-1/8-inch hole required for installation
  • Beautiful polished chrome finish provides and elegant pop to your kitchen design
  • Franke stands behind this product with a limited lifetime warranty. Finish carries a 5 year warranty.

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Farm House
Color Finish
Chrome
Color Finish Category
Chromes
Height
3-3/4 in
IAPMO Listed
No
Installation Type
Deck Mount
Length
2-1/8 in
Spout Height
2-39/100 in
Spout Reach
3-13/20 in
Spout Swivel
360°

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday