in Satin Nickel Cold Only Water Dispenser
Farm House in Satin Nickel Cold Only Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass constructed faucets are designed to complement Franke’s distinctive sinks
- 8 3/8" tall cold filtered water filtration faucet for use with under-the-sink filtration system
- The classic styling of the Farm House line of faucets embodies quality and country charm
- Meets CalGreen - California's Green Building Standards
- 0.5 gpm flow rate and 3/8" cartridge
- 360-degree spout swivel range offers maximum coverage
- Add a Franke under-the-sink water filtration system and heater tank to improve taste, color and health of your water
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- Franke stands behind this product by offering a limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Farm House
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Faucet Height:
- 7-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Type:
- Single Lever
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 8-3/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-5/8 in
- Spout Reach:
- 4-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Width:
- 2-1/2 in