32 x 18-5/8 in. Sink Bottom Grid in Stainless Steel
Grande 32 x 18-5/8 in. Sink Bottom Grid in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to completely cover the base of the sink with an opening for convenient access to the drain
- Custom sized for Franke Grande GDX11031
- Durable stainless steel construction with PVC feet to elevate grid and prevent slipping
- 1 year warranty
- Dimensions - 29-3/8" x 18-3/4"
- Provides an elevated surface to dry dishes or prep food
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Grande
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 29-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 29-1/2 in x 15-3/4 in
- Thickness:
- 1-3/8 in
- Width:
- 15-3/4 in