15 x 17-3/8 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Vanilla
Kubus 15 x 17-3/8 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Vanilla
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and Easy-to-Clean: Made from 80% quartz, bonded using high-quality acrylic resins and treated with our Sanitized formula for a scratch, heat and fade resistant, antibacterial sink that will serve you for years to come
- Quiet & Deep Bowls: Enjoy the naturally quiet material and deep bowls of Franke granite sinks, which allows for easier washing of larger dishes
- Clean Design: The soft yet modern aesthetics of the Kubus granite sink bring an elegant and natural look into your kitchen, with easy to clean, high-quality granite, complementing traditional, transitional and modern kitchens alike
- Installation: Professional installation required for undermount sink
- Interior Bowl Dimensions: 13.38-in left-to-right x 15.75-in front-to-back x 8-in deep
- Minimum Installation Requirement: Fits Minimum Cabinet Size 21-in
- Overall Dimensions: 15-in left-to-right x 17.38-in front-to-back x 8-in deep
- Franke Integral Ledge System: Kubus series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards and colanders, turning your sink into a true ergonomic workstation.
- Compatibility: KGB13-36S, UV-36RM, 906, 906SN
- Excellent Warranty: Franke stands behind the quality of this product with a limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kubus
- Color Finish Category:
- Whites
- Color Finish Name:
- Vanilla
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-3/8 in x 15-3/4 in x 7-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 17-3/8 in