16 in. Sink Bottom Grid in Stainless Steel
Kubus 16 in. Sink Bottom Grid in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 PT: 159-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to completely cover the base of the sink
- Compatible with Franke Kubus KBX110-13, KBX12034 and KBX12039 sinks
- Stainless steel construction with rubber feet to elevate grid and prevent slipping
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Kubus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 13 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 13 in x 16 in
- Thickness:
- 1-1/2 in
- Width:
- 16 in