Franke Consumer Products Kubus 33-1/16 x 17-15/16 in. Stainless Steel Double Bowl Undermount Kitchen Sink

FKBX160

Manufacturer Part #: KBX160

Number of Holes

No Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Balanced Beauty: Soft, straight lines and tight radius corners give the Kubus stainless steel sinks a modern yet classic aesthetic
  • Quality and Durability: Crafted from high quality stainless steel, which is both temperature and acid resistant, Kubus sinks are built for strength with enduring beauty
  • Ultra-Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Franke Integral Ledge System: Kubus series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards and colanders, turning your sink into a true ergonomic workstation.
  • Overall Dimensions: 33-in left-to-right x 18-in front-to-back
  • Interior Bowl Dimensions: (left bowl) 21.6-in left-to-right x 15.75-in front-to-back x 9-in deep (right bowl) 8-in left-to-right x 15.75-in front-to-back x 6-in deep
  • Minimum Installation Requirement: Fits Minimum Cabinet Size 39-in
  • Installation: Professional installation required for undermount sink
  • Excellent Warranty: Franke stands behind the quality of this product with a limited lifetime warranty
  • Compatibility: KB21-36S, KB21-31S, KB17-31C, KB-40S, KB-70C, KB-36RM, 900P, 900P-SN27, 903, 906, 906SN, KB18-36S,

SPECIFICATIONS

ADA Compliant
No
Collection
Kubus
Depth
9-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
Height
9 in
Number Of Bowls
2
Number of Holes
No Hole
Right Bowl Size
7-13/16 in x 17-5/16 in x 5-7/8 in
Sink Bowl Size
21-5/8 in x 15-3/4 in x 9--1/16 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday