Colander for Kubus Sink in Stainless Steel

You last purchased this on
 
Franke

Kubus Colander for Kubus Sink in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Kubus Colander for Kubus Sink in Stainless Steel

  • Fast #
  • Part #FKB70C
  • Item #3460917
  • Manufacturer Part #KB-70C
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quality & Durability: Resilient stainless steel construction with PVC siding provide a stable base that reduces sink scratches and designed to fit perfectly with the Franke Integrated Ledge System
  • Additional Workspace: Rinse fruits, vegetables and produce directly in the sink, freeing up counter space for other kitchen tasks
  • Design and Style: Modern in appearance and functional in design, this custom fit colander made for Franke's Kubus sink series adds convenience and ease to your kitchen tasks
  • Excellent Warranty: Franke stands behind this product with a one year warranty
  • Compatibility: KBX11021, KBX11028, KBX110-8, KBX12034, KBX110-28, KBX12039, KBX12043, KBX160
  • Overall Dimensions: 16.6-in left-to-right x 8.5-in front-to-back
  • Dishwasher Safe: Easy clean up with dishwasher safe design that won't warp or rust
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
KBX11021, KBX11028, KBX110-8, KBX12034, KBX110-28, KBX12039, KBX12043, KBX160
Collection:
Kubus
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
3-3/4 in
Length:
16-5/8 in
Material:
Stainless Steel
Shape:
Rectangular