Franke Consumer Products Kubus Uncoated Bottom Grid in Stainless Steel

FKB1836S

Manufacturer Part #: KB18-36S

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
  • Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches and designed to fit perfectly with the Franke Integrated Ledge System
  • Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
  • Multi-functional: Use to dry dishes, rinse fruits and vegetables, thaw food or as a cooling rack
  • Overall Dimensions: 16.75-in left-to-right x 14.75-in front-to-back
  • Excellent Warranty: Franke stands behind this product with a one year warranty
  • Compatibility: KBX12034, KBX11018, KBX11043

SPECIFICATIONS

Collection
Kubus
GSA Approved
No
Height
1-1/2 in
IAPMO Listed
No
NSF Certified
No
Product Type
Grid
Shape
Rectangular

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday