Franke Consumer Products Kubus Wood Cutting Braided

FKB40S

Material

Wood

$173.72

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Compatible with all Franke Kubus sinks except KBX110-8 and KBX110-13
  • Measures 16 1/2" x 14"
  • Solid wood construction

SPECIFICATIONS

Collection
Kubus
Color Finish
Wood
Color Finish Category
Neutrals
Height
1 in
Length
16-1/2 in
Material
Wood

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday