1.75 gpm 1-Hole High Arc Swivel Kitchen Sink Faucet with Single Lever Handle in Satin Nickel
Manhattan 1.75 gpm 1-Hole High Arc Swivel Kitchen Sink Faucet with Single Lever Handle in Satin Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- 360-degree spout swivel range offers maximum coverage
- 13 3/4" tall kitchen prep faucet provides a strong focal point
- Franke stands behind this product by offering a limited lifetime warranty
- 1-3/8-inch hole required for installation
- Meets CalGreen - California's Green Building Standards
- 1.75 gpm flow rate and 28mm ceramic cartridge
- Spray head with full spray
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Manhattan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Height:
- 13-11/16 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-11/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-3/8 in
- Spout Reach:
- 8-9/16 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Spray Type:
- Full
- Trim Only:
- No
- Width:
- 2 in