36 x 20-7/8 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink

You last purchased this on
 
Franke

Manor House 36 x 20-7/8 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Manor House 36 x 20-7/8 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink

  • Fast #
  • Part #FMHX71036
  • Item #4040049
  • Manufacturer Part #MHX710-36
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Deep 9" bowl
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • 16-gauge stainless steel
  • Ext. Dimensions - 36" x 20.875"
  • Ext. Dimensions - 32" x 18.75"
  • Int. Dimensions - 32.5" x 16.19", Int. Depth (Bowl 1) - 9.06"
  • Fits Minimum Cabinet Size 36"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Manor House
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
32-1/2 in x 16-3/16 in x 9-1/16 in
Sink Depth:
9-1/8 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
36 in x 20-7/8 in