19-1/2 x 16 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
Manor House 19-1/2 x 16 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
Frequently Purchased Together
Product Details
- Quality and Durability: Made from liquid ceramic consisting of quartz, china clay and kaolin, Franke's fireclay sinks undergo a thorough refinement and firing process resulting in a beautifully smooth and hard-wearing, highly durable sink
- Apron front functionality: Apron front sinks are installed just under the level of your countertop making it easy to wipe water from the counter straight into the sink
- Farm House Design: Franke's fireclay apron front farmhouse sinks boasting wide and deep bowls, are bold in style with a vintage appeal, both transitional and traditional in design and offer a smooth polished finish that's both durable and naturally quiet
- Installation Requirements: Fits minimum cabinet size of 21-in, template included
- Bowl Internal Dimensions: 18.1-in left-to-right x 12.6-in front-to-back x 5.9-in deep
- Installation: Professional installation required for undermount sink, most standard cabinets can be modified to support farmhouse sinks
- Overall Dimensions: 19.5-in left-to-right x 16-in front-to-back
- Easy to Clean: A dirt repellent finishing polish keeps stains like tea and red wine at bay, allowing them to be wiped away with only soap and water
- Accessories sold separately: Cutting board OA-40S, Strainer basket 906/906SN
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Manor House
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 19-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/8 in x 13-1/4 in x 5-7/8 in
- Sink Depth:
- 6-69/100 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Width:
- 16 in