Bottom Grid for Franke Consumer Products MHX-OXX110, OAX110 and OAK110 Sinks
Oceania Bottom Grid for Franke Consumer Products MHX-OXX110, OAX110 and OAK110 Sinks
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 47-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to completely cover the base of the sink
- For use with all Franke Oceania sinks
- Stainless steel construction with rubber feet to elevate grid and prevent slipping
Documents
Specifications
- Brand Model Compatibility:
- Franke Consumer Products MHX-OXX110, OAX110 and OAK110 Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Oceania
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Stainless Steel