22 x 15 in. Right Hand Sink Bottom Grid in Stainless Steel

You last purchased this on
 
Franke

Orca 22 x 15 in. Right Hand Sink Bottom Grid in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Orca 22 x 15 in. Right Hand Sink Bottom Grid in Stainless Steel

  • Fast #
  • Part #FOC31SRH
  • Item #4092366
  • Manufacturer Part #OC-31S-RH
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Holds up to 40lbs
  • For use with Franke Orca Granite and Stainless Steel sinks
  • Creates a multi-level work space for draining dishes and glasses or prepping food.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ORX 110, ORX 610 and ORX 710 Orca Sink Uncoated Left-side Shelf Grid For Sinks
CARB OTC LEED Compliant:
No
Collection:
Orca
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed -:
No
Length:
14-7/8 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Thickness:
3/8 in
Width:
15 in