Franke Consumer Products Orca Wood Cutting Braided with Stainless Steel Colander

FOC45SP

Material

Wood

$364.64

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Compatible with Franke Orca Stainless Steel and Granite sinks
  • Durable stainless steel and solid wood construction
  • Measures 18 3/4" x 19 5/8"

SPECIFICATIONS

Collection
Orca
Color Finish
Wood
Color Finish Category
Neutrals
Height
3-1/4 in
Length
19-3/4 in
Material
Wood
Thickness
3-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday