30-7/8 x 17-3/4 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink
Peak 30-7/8 x 17-3/4 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exceptional Quality and Durability: Hand-made from top quality 16-gauge, commercial-grade stainless steel and built to withstand heat and corrosion
- Ultra-Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- Modern Minimalist Style: Peak stainless steel sinks boast clean lines, tight radius corners, a square drain cover and a strikingly radiant finish, making it a bold, modern statement for your high-end kitchen
- Franke stands behind the quality of this product with a limited lifetime warranty
- Int. Dimensions - 21.63" x 16.5", Int. Depth (Bowl 1) - 9.63", Int. Depth (Bowl 2) - 7.13"
- Ext. Dimensions - 30.88" x 17.75"
- Fits Minimum Cabinet Size 36"
- Franke Integral Ledge System: Peak series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards and colanders, turning your sink into an ergonomic workstation
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Peak
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 7-1/8 in x 16-1/2 in x 7-1/8 in
- Sink Bowl Size, Right:
- 21-5/8 in x 16-1/2 in x 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30-7/8 in x 17-3/4 in