32 x 18-3/4 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Shadow Grey
Peak 32 x 18-3/4 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Shadow Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Franke Integral Ledge System - designed to support a shelf grid which turns your sink into a true ergonomic workstation.
- Franke sanitized technology reduces bacteria growth in the sink
- Composed of 80% quartz and 20% hard acrylic resin, making the sink hard-wearing and providing a lifetime of beauty
- Franke stands behind the quality of this product with a limited lifetime warranty
- Ext. Dimensions - 33" x 18.75"
- Int. Dimensions - 17.44" x 17.75", Int. Depth (Bowl 1) - 9.5", Int. Depth (Bowl 2) - 9.5"
- Scratch, heat and stain resistant, making Franke granite sinks easy to clean
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Peak
- Color Finish Category:
- Greys
- Color Finish Name:
- Shadow Grey
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 32 in
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17-7/16 in x 17-3/4 in x 9-1/2 in
- Sink Bowl Size, Right:
- 12-7/16 in x 17-3/4 in x 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Width:
- 18-3/4 in