31-1/2 x 20 in. Sink Bottom Grid in Stainless Steel

You last purchased this on
 
Franke

Peak 31-1/2 x 20 in. Sink Bottom Grid in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Peak 31-1/2 x 20 in. Sink Bottom Grid in Stainless Steel

  • Fast #
  • Part #FFH3036S
  • Item #3700420
  • Manufacturer Part #FH30-36S
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to completely cover the base of the sink
  • Fits Franke Grande GDX11031
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Provides an elevated surface to dry dishes or prep food
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Peak
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed -:
No
Length:
31-1/2 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
27 in x 19 in
Width:
20 in