Bottom Sink Grid in Stainless Steel
Peak Bottom Sink Grid in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Design & Style: Protect the bottom of your Professional PSX120309 sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
- 1 year warranty
- Dimensions - 17-5/8" x 15-13/16"
- Mutli-functional: Use to dry dishes, thaw food or as a cooling rack
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Peak
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 15-7/8 in
- Material:
- Stainless Steel
- Thickness:
- 1-1/4 in