Uncoated Bottom Grid in Stainless Steel
Peak Uncoated Bottom Grid in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to completely cover the base of the sink
- Fits Franke Grande GDX11018
- Stainless steel construction with rubber feet to elevate grid and prevent slipping
- Provides an elevated surface to dry dishes or prep food
Documents
Specifications
- Brand Model Compatibility:
- PSX1102412
- Collection:
- Peak
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel