15-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Planar 8 15-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8mm corner radius
- Designed and hand fabricated in Italy
- 18-gauge stainless steel
- Int. Dimensions - 14" x 17", Int. Depth (Bowl 1) - 9.5"
- Ext. Dimensions - 35.63" x 20.5"
- Fits Minimum Cabinet Size 18"
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Planar 8
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14 in x 17 in x 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-1/2 in x 18-1/2 in