Franke Consumer Products Planar 8 29-1/2 x 18-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

FPEX11028

Manufacturer Part #: PEX110-28

Number of Holes

No Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 18-gauge stainless steel
  • 8mm corner radius
  • Designed and hand fabricated in Italy
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Fits Minimum Cabinet Size 33"
  • Int. Dimensions - 28" x 17", Int. Depth (Bowl 1) - 9.5"
  • Ext. Dimensions - 31.13" x 20.5"

SPECIFICATIONS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday