Franke Consumer Products Planar 8 32-1/2 x 18-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

FPEX11031

Manufacturer Part #: PEX110-31

Number of Holes

No Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 18-gauge stainless steel
  • 8mm corner radius
  • Designed and hand fabricated in Italy
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Fits Minimum Cabinet Size 36"
  • Int. Dimensions - 31" x 17", Int. Depth (Bowl 1) - 9.5"
  • Ext. Dimensions - 14.5" x 19.5"

SPECIFICATIONS

ADA Compliant
No
Collection
Planar 8
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
Height
9-1/2 in
IAPMO Listed
No
Installation Type
Undermount
Number Of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Bowl Size
31 in x 17 in x 9-1/2 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday