23-3/8 x 20-1/2 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in White
Prestige 23-3/8 x 20-1/2 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Made from liquid ceramic consisting of quartz, china clay and kaolin, Franke's fireclay sinks undergo a thorough refinement and firing process resulting in a beautifully smooth and hard-wearing, highly durable sink
- Easy to Clean: A dirt repellent finishing polish keeps stains like tea and red wine at bay, allowing them to be wiped away with only soap and water
- Exquisite Design: Franke's Prestige fireclay sinks boast feminine curves, a silky smooth appearance and are naturally refined and elegant in style
- Installation Requirements: Fits minimum cabinet size of 27-in, template included
- Bowl Internal Dimensions: 21.1-in left-to-right x 18.5-in front-to-back x 8.75-in deep
- Installation: Professional installation required for undermount sink, most standard cabinets can be modified to support farmhouse sinks
- Overall Dimensions: 23.4-in left-to-right x 20.5-in front-to-back, is great for replacing most standard size kitchen sinks
- Villeroy & Boch: Franke's Cisterna fireclay sinks are handcrafted and designed in partnership with Villeroy & Boch, a world-renowned premium porcelain and ceramic producer
- Compatibility: Compatibility: 906, 900W, 906SN, OA-40S, PK21-31S, PK21-36S, UV-36RM
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Prestige
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/8 in x 18-1/2 in x 8-3/4 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-3/8 in x 20-1/2 in