22-1/4 x 19-7/8 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Prestige 22-1/4 x 19-7/8 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Designed and manufactured in Switzerland
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- 18-gauge stainless steel
- Ext. Dimensions - 22.25" x 19.88"
- Ext. Dimensions - 17.5" x 19.5"
- Int. Dimensions - 21.25" x 18.88", Int. Depth (Bowl 1) - 9.06"
- Fits Minimum Cabinet Size 27"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Prestige
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 22-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- D-shaped
- Sink Bowl Size:
- 21-1/4 in x 18-7/8 in x 9-1/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Width:
- 19-7/8 in