Franke Consumer Products Prestige 2-Bowl Kitchen Sink in Stainless Steel

FPRX160

Color Finish

(Pricing is for Stainless Steel)

$844.6

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 18-gauge stainless steel
  • Designed and manufactured in Switzerland
  • Ext. Dimensions - 31.44" x 17.63"
  • Fits Minimum Cabinet Size 36"
  • Franke Integral ledge system in the large bowl
  • Int. Dimensions - 21.25" x 18.88", Int. Depth (Bowl 1) - 9.06", Int. Depth (Bowl 2) - 5.5"
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-1/4 in x 18-7/8 in x 9-1/16 in
CARB OTC LEED Compliant
No
Collection
Prestige
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Center, Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Length
31-1/8 in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-1/8 in x 20-1/2 in
Right Bowl Size
7-1/8 in x 14-1/8 in x 5-1/2 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday