Bottom Grid in Stainless Steel for PRK11021 Kitchen Sink
Prestige Bottom Grid in Stainless Steel for PRK11021 Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to completely cover the base of the sink
- Custom fit for Franke Prestige Fireclay PRK11021
- Stainless steel construction with rubber feet to elevate grid and prevent slipping
Documents
Specifications
- Brand Model Compatibility:
- PRK11021 Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Prestige
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 17-1/2 in
- Material:
- Stainless Steel
- Width:
- 15-7/8 in