Rectangular Wire Rinse Basket in Stainless Steel

You last purchased this on
 
Franke

Prestige Rectangular Wire Rinse Basket in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Prestige Rectangular Wire Rinse Basket in Stainless Steel

  • Fast #
  • Part #FPR50C
  • Item #2344729
  • Manufacturer Part #PR-50C
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Measures 19" x 14"
  • Compatible with all Franke Prestige Stainless Steel sinks
  • Coated stainless steel construction
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Prestige
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Dishwasher Safe:
No
GSA Approved:
No
Height:
5-1/4 in
IAPMO Listed -:
No
Length:
19-3/8 in
Material:
Stainless Steel