4-Hole 2-Bowl Kitchen Sink with Sliding Cutting Board and Colander in Fragranite Onyx
Primo 4-Hole 2-Bowl Kitchen Sink with Sliding Cutting Board and Colander in Fragranite Onyx
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Scratch, stain and heat resistant for all of your tough jobs
- Large capacity 9-inch deep bowls
- Sanitized built-in protective barrier fights bacteria, even between cleaning cycles
- Fits Minimum Cabinet Size 36"
- One hole pre-drilled for faucet (Four additional holes can be knocked out if needed)
- Int. Dimensions - 14.625" x 16.375" and 14.625" x 16.375", Int. Depth - 9"
- Includes 2-sliding glass cutting boards and 1-stainless steel colander
- Granite construction in an onyx finish
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Primo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Onyx
- Depth:
- 9 in
- Drain Location:
- Rear
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22 in
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-3/8 in x 14-5/8 in x 9 in
- Sink Bowl Size, Right:
- 16-3/8 in x 14-5/8 in x 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in