Franke Consumer Products Professional 14-9/16 x 19 1/2 x 7 9/16 in. Single Bowl Undermount Sink Stainless Steel

FPSX110138

Color/Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bowls: 7-1/2" deep
  • Made in the USA
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 16 gauge

SPECIFICATIONS

ADA Compliant
No
Collection
Professional
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-9/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
13 in x 18 in
Sink Bowl Size
13 in x 18-1/8 in x 7-9/16 in
Sink Size Range
Less than 20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday