29-1/2 x 19-1/2 in. No-Hole Single Bowl Undermount Kitchen Sink in Stainless Steel

You last purchased this on
 
Franke

Professional 29-1/2 x 19-1/2 in. No-Hole Single Bowl Undermount Kitchen Sink in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Professional 29-1/2 x 19-1/2 in. No-Hole Single Bowl Undermount Kitchen Sink in Stainless Steel

  • Fast #
  • Part #FPS2X11027
  • Item #7581843
  • Manufacturer Part #PS2X110-27
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Professional sink collection boasts refined touches for the home chef
  • Deeper bowls are undermounted to integrate beautifully into the surrounding worktop
  • 29.5-in. x 19.5-in. 16 gauge stainless steel single bowl kitchen sink
  • Available in a variety of size and configuration options, Professional is sure to work into your kitchen area and bring everything a cook requires
  • We didn't sacrifice aesthetics for durability, made of 16-gauge commercial-grade stainless steel and a beautiful finish that takes minimal care to maintain a clean, attractive look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed -:
No
Installation Type:
Undermount
Length:
29-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
27 in x 17 in x 10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30 in
Width:
19-1/2 in