20-1/2 x 19-1/2 in. No Hole Single Bowl Undermount Kitchen Sink in Stainless Steel

You last purchased this on
 
Franke

Professional Series 20-1/2 x 19-1/2 in. No Hole Single Bowl Undermount Kitchen Sink in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Professional Series 20-1/2 x 19-1/2 in. No Hole Single Bowl Undermount Kitchen Sink in Stainless Steel

  • Fast #
  • Part #FPSX1101912
  • Item #3153373
  • Manufacturer Part #PSX1101912
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 11.5" deep bowls
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • 16-gauge stainless steel
  • Int. Dimensions - 19" x 19", Int. Depth (Bowl 1) - 11.44"
  • Ext. Dimensions - 31.38" x 17.63"
  • Fits Minimum Cabinet Size 24"
  • Made in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Professional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
19 in x 18 in x 11-7/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20-1/2 in x 19-1/2 in