0 items

Franke Consumer Products Professional 32-1/2 x 16 x 10 in. Single Bowl Kitchen Sink Stainless Steel

FPSX1103310

Color Finish

(Pricing is for Stainless Steel)

$1848.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 4-7 Days

DESCRIPTION

  • Bowls: 10" deep
  • Made in the USA
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 16 gauge

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
34 in x 17-5/8 in x 10 in
Collection
Professional
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
34 in x 17-5/8 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday