0 items

Franke Consumer Products Professional 32-1/2 x 18-1/8 in. Single Bowl Undermount Kitchen Sink Stainless Steel

FPSX1103312

Color Finish

(Pricing is for Stainless Steel)

$1873.94

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 11.5" deep bowls
  • 16-gauge stainless steel
  • Ext. Dimensions - 24.06" x 20.5"
  • Fits Minimum Cabinet Size 39"
  • Int. Dimensions - 32.5" x 18.13", Int. Depth (Bowl 1) - 11.44"
  • Made in the USA
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
32-1/2 in x 18-1/8 in x 11-7/16 in
Collection
Professional
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
11-7/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Height
1/4 in
Installation Type
Undermount
Length
34 in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
32-1/2 in x 18 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday