0 items

Franke Consumer Products Professional Bottom Grid for Franke Consumer Products PSX11068 and PSX1101610 Sinks

FPS1636C

Brand Model Compatibility

PSX11068 and PSX1101610 Sinks

$141.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 180-degree spout swivel range offers great coverage
  • 2.2 gpm flow rate and 1/2" ceramic cartridge
  • Kitchen pot filler faucet with 11-15/16" stored length
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match

SPECIFICATIONS

Brand Model Compatibility
PSX11068 and PSX1101610 Sinks
CARB OTC LEED Compliant
No
Collection
Professional
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday