0 items

Franke Consumer Products Professional Bottom Sink Grid for Franke Consumer Products PSX110339 and PSX1103312 Sinks

FPS3336S

Brand Model Compatibility

Franke Consumer Products PSX110339 and PSX1103312 Sinks

$219.3

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Designed to completely cover the base of the sink
  • For use with Franke Professional PSX110339 and PSX1103312
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

SPECIFICATIONS

Brand Model Compatibility
Franke Consumer Products PSX110339 and PSX1103312 Sinks
CARB OTC LEED Compliant
No
Collection
Professional
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday