31-3/8 x 17-5/8 in. Stainless Steel Double Bowl Undermount Kitchen Sink

This product has been replaced by

Franke Diamond Plate/Stainless Steel 32-1/2 x 19-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink
Franke 32-1/2 x 19-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Diamond Plate/Stainless Steel
Manufacturer Part #PS2X160-18-11
You last purchased this on
 
Franke

Professional Series 31-3/8 x 17-5/8 in. Stainless Steel Double Bowl Undermount Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Franke Diamond Plate/Stainless Steel 32-1/2 x 19-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink
Franke 32-1/2 x 19-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Diamond Plate/Stainless Steel
Manufacturer Part #PS2X160-18-11
Franke

Professional Series 31-3/8 x 17-5/8 in. Stainless Steel Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #FPSX120309
  • Item #4085233
  • Manufacturer Part #PSX120309
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bowls: 9" deep
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 16 gauge
  • Made in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Professional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
9-1/6 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Number of Bowls:
2
Number of Holes:
No Hole
Sink Bowl Size:
18 in x 16-1/4 in x 9 in
Sink Bowl Size, Right:
11 in x 16-1/4 in x 7-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-3/8 in x 17-5/8 in