0 items

Franke Consumer Products Professional Kitchen Sink in Stainless Steel

FPSX1102112

Color Finish

(Pricing is for Stainless Steel)

$1504.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 11.4" deep bowls
  • 16-gauge stainless steel
  • Fits Minimum Cabinet Size 27"
  • Int. Dimensions - 21" x 16.13", Int. Depth (Bowl 1) - 11.44"
  • Made in the USA
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21 in x 16-1/8 in x 11-7/16 in
Collection
Professional
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
11-7/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Height
11-7/16 in
Installation Type
Undermount
Length
22-1/2 in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
22-1/2 in x 17-5/8 in
Sink Size Range
20 in - 25 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday