0 items

Franke Consumer Products Professional Single Bowl Kitchen Sink in Stainless Steel

FPSX110339

Color Finish

(Pricing is for Stainless Steel)

$1805.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 4-7 Days

DESCRIPTION

  • 16-gauge stainless steel
  • 9" deep bowls
  • Ext. Dimensions - 31.5" x 20.5"
  • Fits Minimum Cabinet Size 39"
  • Int. Dimensions - 32.5" x 18.13", Int. Depth (Bowl 1) - 9.06"
  • Made in the USA
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
32-1/2 in x 18-1/8 in x 9-1/16 in
Collection
Professional
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Height
9-1/16 in
Installation Type
Undermount
Length
34 in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
34 in x 19-5/8 in
Sink Size Range
31 in - 35 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday