Single Bowl Undercounter in Stainless Steel
This product has been replaced by
Manufacturer Part #PS2X110-18
Professional Single Bowl Undercounter in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 21-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9" deep bowls
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- 16-gauge stainless steel
- Int. Dimensions - 19" x 19", Int. Depth (Bowl 1) - 9"
- Ext. Dimensions - 34.75" x 17.63"
- Fits Minimum Cabinet Size 24"
- Made in the USA
Specifications
- ADA Compliant:
- No
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 9-1/16 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 20-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 18-15/16 in x 18-1/8 in x 9-1/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-1/2 in x 19-7/8 in