0 items

Franke Consumer Products Logik Soap Dispenser

F902

Color Finish

Starting at $147.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-1/8-inch hole required for installation
  • 12-oz container for hand soap, detergent or lotion
  • Beautiful polished chrome finish provides and elegant pop to your kitchen design
  • Designed to match the Planar 8 line of kitchen faucets
  • Franke stands behind this product with a limited lifetime warranty. Finish carries a 5 year warranty.
  • The dispenser refills from above, eliminating the need to remove the dispenser from the counter

SPECIFICATIONS

ADA Compliant
No
Capacity
17 oz
Collection
Logik
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
12-3/4 in
Length
2 in
Material
Metal
Spout Swivel
160°

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday