0 items

Franke Consumer Products Twin Soap Dispenser in Polished Chrome

FSD500

Color Finish

(Pricing is for Polished Chrome)

$281.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits Minimum Cabinet Size 18"
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Twin
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
5-7/16 in
IAPMO Listed
No
Spout Swivel
360°

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday