1-Hole Hot Water Dispenser with Single Lever Handle and 6-1/4 in. Spout Height in Satin Nickel
Tulip 1-Hole Hot Water Dispenser with Single Lever Handle and 6-1/4 in. Spout Height in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-attached Fast-IN clips "click" into place allowing you to quickly install the sink without tools
- 8-inch deep bowl
- Features industry exclusive Franke Fast-IN Quick Install System which makes sink installation as simple as 1, 2, CLICK!
- Ultra-Quiet sound-deadening pads and spray coat eliminate excess noise and vibration from heavy pots, pans and utensils
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Tulip
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- .5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 5 in
- Trim Only:
- No
- WaterSense Labeled:
- No