1-Hole Prep or Bar Sink Faucet with Double Lever Handle in Satin Nickel

You last purchased this on
 
Franke

Tulip 1-Hole Prep or Bar Sink Faucet with Double Lever Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Tulip 1-Hole Prep or Bar Sink Faucet with Double Lever Handle in Satin Nickel

  • Fast #
  • Part #FFFBP2480R
  • Item #4881407
  • Manufacturer Part #FFBP2480R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
  • 360-degree spout swivel range offers maximum coverage
  • 14 1/2" tall kitchen prep faucet provides a strong focal point
  • Franke stands behind this product by offering a limited lifetime warranty
  • 1-3/8-inch hole required for installation
  • Meets CalGreen - California's Green Building Standards
  • 1.75 gpm flow rate and 25mm ceramic cartridge
  • Dual functioning toggle spray head with full and needle spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Tulip
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Height:
14-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Type:
Single
Height:
14-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-1/4 in
Spout Reach:
6-3/4 in
Spout Swivel:
360°
Spout Type:
Pull Out
Trim Only:
No
WaterSense Labeled:
No