2.2 gpm Single Lever Handle Pull-Down Kitchen Faucet in Oil Rubbed Bronze
Tulip 2.2 gpm Single Lever Handle Pull-Down Kitchen Faucet in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Cartridge
- Collection:
- Tulip
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Height:
- 16-3/8 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Single
- Height:
- 16-3/8 in
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Swivel:
- 360°
- Spout Type:
- Pull Out
- Trim Only:
- No