Franke Consumer Products Tulip Deckmount Soap Dispenser in Old World Bronze

FSD2460

Manufacturer Part #: SD2460

Color/Finish

(Pricing is for Old World Bronze)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1-1/8-inch hole required for installation
  • 12-oz container for hand soap, detergent or lotion
  • Designed to match the Tulip line of kitchen faucets
  • Franke stands behind this product with a limited lifetime warranty. Finish carries a 5 year warranty.
  • Old World Bronze finish to beautifully tie your kitchen together
  • The dispenser refills from above, eliminating the need to remove the dispenser from the counter

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Tulip
Color Finish
Old World Bronze
Color Finish Category
Bronze Tones
Height
14 in
IAPMO Listed
No
Installation Type
Deck Mount
Length
2 in
Material
Metal, Plastic
Spout Reach
3-3/8 in
Spout Swivel
360°
Width
2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday