Single Handle Cold Only Water Dispenser in Polished Chrome

You last purchased this on
 
Franke

Twin Single Handle Cold Only Water Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Twin Single Handle Cold Only Water Dispenser in Polished Chrome

  • Fast #
  • Part #FDW8000
  • Item #4881392
  • Manufacturer Part #DW8000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Old World Bronze finish to beautifully tie your kitchen together
  • 2.2 gpm flow rate and 1/2" ceramic cartridge
  • Kitchen pot filler faucet with 11" stored length
  • 180-degree spout swivel range offers great coverage
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Twin
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6 in
Spout Reach:
5 in
Spout Swivel:
360°
Trim Only:
No