0 items

Franke Consumer Products Manor House Uncoated Bottom Grid for Franke Consumer Products MHX710-36 Sink

FMH3636S

Brand Model Compatibility

MHX710-36 Sink

$210.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Custom fit for Franke Manor House MHX710-36
  • Designed to completely cover the base of the sink
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

SPECIFICATIONS

Brand Model Compatibility
MHX710-36 Sink
CARB OTC LEED Compliant
No
Collection
Manor House
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1-3/8 in
IAPMO Listed
No
Length
32-3/8 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday