20 in. Stainless Steel Roller Mat, Drying Rack, Trivet and Fruit and Vegitable Prep

You last purchased this on
 
Franke

20 in. Stainless Steel Roller Mat, Drying Rack, Trivet and Fruit and Vegitable Prep

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

20 in. Stainless Steel Roller Mat, Drying Rack, Trivet and Fruit and Vegitable Prep

  • Fast #
  • Part #FUV36RM
  • Item #7057151
  • Manufacturer Part #UV-36RM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Large Size Fits Most Sinks - Measures 18.4-in front-to-back and 20.4-in. left-to-right to fit your sink
  • Fast Dish Drying Rack - Use across sink to keep excess water off of your countertop and air flow will speed drying
  • Heavy Duty Stainless Steel - Unlike low cost versions, the Franke roller mat is manufactured using heavy gauge stainless steel providing stable and secure work surface
  • Dishwasher Save - Easy clean up with dishwasher safe design that won't warp or rust
  • Flexible Silicon System - Allows mat to effortlessly roll up for storage and is durable enough for everyday use
  • Free Up Countertop Space - Conveniently roll up the mat for storage in cabinet or drawer
  • Prep and Wash Fruits and Vegetables - Use over the sink to prep and wash fruits and vegetables
  • Trivet for Hot Items - Heat resistance allows for a countertop barrier for hot pots and pans
  • Cocktail and Wine Glass Drying Rack - Design allows for water to run off around rim of glass and allows thorough drying
  • Modern Design - Looks great in your kitchen and looks great in use
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed -:
No
Length:
18-7/16 in
Material:
Stainless Steel
Product Type:
Roller Mat
Shape:
Rectangular
Size:
18-7/16 in x 20 in
Width:
20 in