Single Handle Pull Out Kitchen Faucet in Satin Nickel
Valais Single Handle Pull Out Kitchen Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Built with a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Sion faucet is long lasting and exceptionally durable
- Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and swivel spout
- Design and Style: Compact in size, yet abundant in style, the Valais faucet adds flair to your kitchen workspace with it's fluid lines and beautifully crafted extended lever handle
- Sink Compatibility: The included baseplate makes the Valais compatible with one hole (without baseplate) or three hole (with baseplate) kitchen sinks
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Overall Dimensions: Valais's long-reaching nylon hose provides added functionality to your kitchen workspace. Faucet Height: 8 9/16-Inches, Spout Height: 5 9/16-Inches
- Ease of Use: The Valais boasts an extended lever handle approved by the ADA and offers ease of use in any household.
- Compatibility: Compatible with 1 or 3-hole stainless steel, granite and fireclay kitchen sinks or can be mounted directly to countertop
- Franke stands behind this product with a limited lifetime warranty; 5-year warranty on finish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Valais
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- Yes
- Faucet Height:
- 8-35/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-17/50 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5-35/64 in
- Spout Reach:
- 7-47/64 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Spray Type:
- Full, Needle Spray
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No